PUMP,1 IN,ALUMINUM,SANTOPRENE DIAPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,1 IN,ALUMINUM,SANTOPRENE DIAPH

SANDPIPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12W425
  • Mfr. Model # 12W425
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Item Air Operated Double Diaphragm Pump
  • Height 12-23/32"
  • Length 10-3/8"
  • Check Seat Material Aluminum
  • Max. Flow GPM 54
  • Width 10-1/4"
  • Ball Material Santoprene(R)
  • Manifold Connection Single
  • Max. Dia. Solids 1/4"
  • Self-Priming Dry 18 ft
  • Valve Type 26.5 ft.
  • Manufacturers Warranty Length 1 yr.
  • Connection Style NPT
  • Max. Operating Pressure 125 PSI
  • Inlet/Outlet Size 1"
  • Self-Priming Wet 18 ft.
  • Air Inlet Size 1/2" FNPT
  • Max. Flow 40 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list