Skip Content
PUMP 1 HP CAST IRON PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP 1 HP CAST IRON PEDESTAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PXX7
  • Mfr. Model # 5PXX7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.15 lbs

Technical Specs

  • Bearing Type Sealed Ball
  • GPM of Water @ 10 Ft. of Head 67
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • GPM of Water @ 15 Ft. of Head 63
  • GPM of Water @ 20 Ft. of Head 60
  • GPM of Water @ 25 Ft. of Head 54
  • GPM of Water @ 30 Ft. of Head 50
  • Includes Manual
  • GPM of Water @ 40 Ft. of Head 36
  • GPM of Water @ 50 Ft. of Head 20
  • Inlet (In.) 1-1/4
  • Item Pedestal Pump
  • Use with Frame Number 56
  • Duty Continuous
  • HP Required 1
  • Housing Material Cast-Iron
  • Impeller Material Cast-Iron
  • Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Carbon Steel
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Impeller Type Semi-Open
  • Max. Specific Gravity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list