Skip Content
PUMP, 1 HP, 208-230/460V, 3.2/1.6 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, 1 HP, 208-230/460V, 3.2/1.6 A

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMX3
  • Mfr. Model # 4JMX3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.24 lbs

Technical Specs

  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 84
  • GPM of Water @ 15 Ft. of Head 79
  • GPM of Water @ 20 Ft. of Head 77
  • GPM of Water @ 40 Ft. of Head 48
  • GPM of Water @ 25 Ft. of Head 70
  • GPM of Water @ 30 Ft. of Head 57
  • GPM of Water @ 5 Ft. of Head 90
  • GPM of Water @ 50 Ft. of Head 24
  • HP 1
  • Includes Manual
  • GPM of Water @ 60 Ft. of Head 8
  • Motor RPM 3,450
  • Item Centrifugal Pump
  • Phase 3
  • Duty Continuous
  • Motor Enclosure TEFC
  • Impeller Material 304 SS
  • Hz 60
  • NEMA/IEC Frame 56J
  • Housing Material 304 Stainless Steel
  • Motor Type 3-Phase
  • Screw Material Stainless Steel
  • Seal Material Viton
  • Seal Type Mechanical
  • Service Factor 1.15
  • Shaft Material Stainless Steel
  • Voltage 208-230/460
  • Agency Compliance CUS
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Drain Plug No
  • Impeller Type Closed
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1.0
  • Amps 4.1-3.8/1.9
  • Max. Fluid Viscosity 31 SSU
  • Height 7-7/8"
  • Length 12-15/16"
  • Width 9-1/4"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 122 PSI
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 150 PSI
  • Max. Head 65 ft.
  • Best Efficiency GPM @ Head 48 gpm @ 40 ft.
  • Best Efficiency Range GPM @ Head 21 to 66 gpm @ 50 to 20 ft.
  • Min. GPM @ Head 8 gpm @ 60 ft.
  • Max. GPM @ Head 90 gpm @ 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list