Skip Content
PUMP,1 HP,1 PHASE,115/230V,14 STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,1 HP,1 PHASE,115/230V,14 STAGE

FLINT & WALLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W715
  • Mfr. Model # 22W715
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1861
  • Shipping Weight 50.0 lbs

Technical Specs

  • Bearing Type Ball
  • HP 1
  • Item Multi Stage Booster Pump
  • Includes Kit/Motor Cover Vertical
  • Motor RPM 3,450
  • Phase 1
  • Duty Continuous
  • GPM @ 100 PSI 11.2
  • GPM @ 60 PSI 13.4
  • Hz 60
  • GPM @ 40 PSI 14.5
  • Housing Material 304 SS Shell, Cast Iron Suction And Discharge
  • Motor Type Capaicitor Start
  • Motor Enclosure ODP
  • Impeller Material Noryl
  • GPM @ 80 PSI 12.3
  • Seal Material Stainless Steel, Buna N and Carbon/Ceramic
  • Stages 14
  • Voltage 115/230
  • Agency Compliance CSA, CUS, UL Listed
  • Wetted Materials Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
  • Impeller Type Closed
  • Amps 18.0/9.0
  • Max. Pressure 185 PSI
  • GPM @ 140 PSI 8.3
  • GPM @ 120 PSI 9.8
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 160 PSI 6.3
  • GPM @ 180 PSI 3.3
  • Height 9"
  • Length 27-1/4"
  • Width 6-1/2"
  • Outlet 3/4" FNPT
  • Inlet 3/4" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame NEMA 56J
  • Suction Lift 0 ft.
  • Max. Dia. Solids Clear Water
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list