PUMP,1/8 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,1/8 HP

THOMAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z646
  • Mfr. Model # 5Z646
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
  • Finish Gray
  • Free Air CFM @ 100 PSI 0.07
  • Free Air CFM @ 40 PSI 0.42
  • Full Load Amps 3.1
  • Free Air CFM @ 50 PSI 0.37
  • Free Air CFM @ 20 PSI 0.59
  • HP 1/8
  • Item Compressor/Vacuum Pump
  • Valve Corrosion Resistant Sandwich
  • Thermal Protection Yes
  • Cylinder Material Aluminum
  • Temp. Range 104 - 50 Degrees F
  • Design Lap Joint Piston Ring
  • Max. PSI Cont./Int. 100/100
  • Motor Type Shaded Pole, Thermally Protected with High Torque Start Winding
  • Hz 60
  • RPM 1,750
  • Voltage 115
  • Sound Rating 63 dbA at 60 PSI
  • Free Air CFM @ 0 PSI 0.78
  • Power Cord Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list