PUMP,1/4 IN,POLY,SANTOPRENE DIAPHRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,1/4 IN,POLY,SANTOPRENE DIAPHRA

SANDPIPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12W412
  • Mfr. Model # 12W412
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Check Seat Material Polypropylene
  • Item Air Operated Double Diaphragm Pump
  • Height 7-13/16"
  • Length 5-1/2"
  • Max. Flow GPM 4
  • Ball Material Santoprene(R)
  • Width 7"
  • Max. Dia. Solids 1/32"
  • Manifold Connection Single
  • Self-Priming Dry 5 ft
  • Manufacturers Warranty Length 1 yr.
  • Valve Type 15 ft.
  • Connection Style NPT
  • Max. Operating Pressure 100 PSI
  • Self-Priming Wet 15 ft.
  • Inlet/Outlet Size 1/4"
  • Air Inlet Size 1/4" FNPT
  • Max. Flow 7 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list