Skip Content
PUMP,1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,1/3 HP

THOMAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z350
  • Mfr. Model # 5Z350
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
  • Finish Gray
  • Free Air CFM @ 20 PSI 2.72
  • Full Load Amps 4.7
  • HP 1/3
  • Item Compressor/Vacuum Pump
  • Temp. Range 104 - 50 Degrees F
  • Thermal Protection Yes
  • Valve Corrosion Resistant Sandwich
  • Cylinder Material Aluminum
  • Max. PSI Cont./Int. 25/25
  • Hz 60
  • Design Lap Joint Piston Ring
  • Voltage 115
  • Motor Type Shaded Pole, Thermally Protected with High Torque Start Winding
  • RPM 1,750
  • Power Cord Yes
  • Free Air CFM @ 0 PSI 3.15
  • Sound Rating 63 dbA at 60 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list