Skip Content
PUMP 1/3 HP CAST IRON BOOSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP 1/3 HP CAST IRON BOOSTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NXZ1
  • Mfr. Model # 5NXZ1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Maintenance-Free
  • HP 1/3
  • Includes Manual
  • Item Multistage Booster
  • Motor RPM 3450
  • Phase 1
  • Duty Continuous
  • GPM @ 20 PSI 8.7
  • GPM @ 10 PSI 9.5
  • GPM @ 80 PSI 3.5
  • GPM @ 40 PSI 7.3
  • GPM @ 60 PSI 5.8
  • Housing Material Stainless Steel
  • Hz 60
  • Impeller Material Noryl
  • Motor Enclosure ODP
  • Motor Type PSC
  • Stages 8
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Voltage 115/230
  • Agency Compliance CSA, CUS Listed
  • Wetted Materials Noryl, Carbon/Ceramic, Buna N, Stainless Steel
  • Impeller Type Closed
  • Amps 8.6/4.3
  • Motor Ambient Temp. Rating 65 Degrees C
  • Height 9"
  • Length 20-7/8"
  • Width 6-1/2"
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Pressure 90 PSI
  • Frame 56J
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 300 PSI
  • Suction Lift 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list