Skip Content
PUMP, 1/3 HP, 115/230V, 6.8/3.4 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, 1/3 HP, 115/230V, 6.8/3.4 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMW6
  • Mfr. Model # 4JMW6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.57 lbs

Technical Specs

  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 20
  • GPM of Water @ 15 Ft. of Head 18
  • GPM of Water @ 25 Ft. of Head 11
  • GPM of Water @ 20 Ft. of Head 15
  • GPM of Water @ 30 Ft. of Head 4
  • GPM of Water @ 40 Ft. of Head 1
  • HP 1/3
  • GPM of Water @ 5 Ft. of Head 21
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3,450
  • Housing Material 304 Stainless Steel
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Impeller Material 304 SS
  • Motor Type PSC
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56J
  • Seal Material Viton
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Service Factor 1.6
  • Shaft Material Stainless Steel
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Voltage 115/230
  • Agency Compliance CUS
  • Impeller Type Closed
  • Drain Plug No
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 31 SSU
  • Amps 6.8/3.4
  • Height 7-7/8"
  • Length 12-5/8"
  • Width 9-1/4"
  • Inlet 3/4" NPT
  • Outlet 1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 128 PSI
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Head 48 ft.
  • Max. Case Pressure 150 PSI
  • Max. GPM @ Head 21 gpm @ 5 ft.
  • Best Efficiency GPM @ Head 10 gpm @ 26 ft.
  • Min. GPM @ Head 1 gpm @ 40 ft.
  • Best Efficiency Range GPM @ Head 11 to 19 gpm @ 28 to 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list