Skip Content
PUMP 1/2HP SS BOOSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP 1/2HP SS BOOSTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NYA9
  • Mfr. Model # 5NYA9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.4 lbs

Technical Specs

  • Includes Manual
  • Bearing Type Permanently Lubricated Maintenance-Free
  • HP 1/2
  • Item Multistage Booster
  • Phase 1
  • Motor RPM 3450
  • Duty Continuous
  • GPM @ 10 PSI 9.8
  • GPM @ 100 PSI 5.2
  • GPM @ 40 PSI 8.2
  • GPM @ 20 PSI 9.2
  • GPM @ 60 PSI 7.3
  • GPM @ 80 PSI 6.3
  • Hz 60
  • Housing Material Stainless Steel
  • Impeller Material Noryl
  • Motor Type PSC
  • Seal Material Carbon/Ceramic, Viton, Stainless Steel
  • Motor Enclosure ODP
  • Stages 12
  • Wetted Materials Noryl, Carbon/Ceramic, Viton, Stainless Steel
  • Voltage 115/230
  • Agency Compliance CSA, CUS Listed
  • Amps 13/6.5
  • Impeller Type Closed
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 120 PSI 3.5
  • Height 9"
  • Length 24-1/4"
  • Width 6-1/2"
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Max. Pressure 120 PSI
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 300 PSI
  • Suction Lift 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list