Skip Content
PUMP,1/2HP,115/208-230V, 7.6/3.8-3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,1/2HP,115/208-230V, 7.6/3.8-3.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6KHN6
  • Mfr. Model # 6KHN6
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.5 lbs

Technical Specs

  • GPM of Water @ 0 Ft. of Head 30
  • GPM of Water @ 10 Ft. of Head 25
  • Application Water, Chemical Transfer
  • GPM of Water @ 23 Ft. of Head 14
  • GPM of Water @ 20 Ft. of Head 16
  • GPM of Water @ 30 Ft. of Head 11
  • GPM of Water @ 40 Ft. of Head 7
  • GPM of Water @ 60 Ft. of Head 1
  • Height (In.) 13-1/2
  • HP 1/2
  • Inlet/Outlet (In.) 1
  • Includes Quick Connect Hose Fitting - Male End Only
  • Item Pump
  • Max. Head (Ft.) 70
  • Length (In.) 20
  • Temp. Range (F) 180
  • Suction Lift (Ft.) 18
  • Type Self-Priming Flexible Impeller
  • Width (In.) 9
  • Cord Length 25 Ft.
  • Housing Material Bronze
  • Motor Type Split-Phase
  • Impeller Material Epichlorohydrin
  • Max. Pressure (PSI) 30
  • NEMA Motor Frame 56
  • Prime in Feet 18
  • RPM 1,725
  • Shaft Material Stainless Steel
  • Self-Priming Yes
  • Seal Grease
  • Voltage 115/208-230
  • Characteristics Bronze
  • Max. Viscosity 500
  • Amps 7.8/3.8-4.6
  • Max. SSU @ 1725 RPM 500
  • GPM of Water @ 11 Ft. of Head 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list