PUMP,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RK03
  • Mfr. Model # 4RK03
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • GPM of Water @ 80 Ft. of Head 25
  • GPM of Water @ 90 Ft. of Head 10
  • GPM of Water @ 85 Ft. of Head 20
  • HP 1/2
  • Item Pool Cleaner Booster Pump
  • Phase 1
  • Voltage 115/230
  • Amps 13.4/6.7
  • RPM 3,450

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list