Skip Content
PUMP, 1/2 HP, 230/460V, 1.8/0.9 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, 1/2 HP, 230/460V, 1.8/0.9 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMV4
  • Mfr. Model # 4JMV4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.11 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 34.0
  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • GPM of Water @ 15 Ft. of Head 32
  • GPM of Water @ 20 Ft. of Head 29
  • GPM of Water @ 30 Ft. of Head 20
  • GPM of Water @ 25 Ft. of Head 26
  • GPM of Water @ 40 Ft. of Head 5
  • HP 1/2
  • GPM of Water @ 5 Ft. of Head 38
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3,450
  • Duty Continuous
  • Housing Material 304 Stainless Steel
  • Hz 60
  • Motor Type 3-Phase
  • Motor Enclosure ODP
  • Impeller Material 304 SS
  • Phase 3
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Seal Material Viton
  • Shaft Material Stainless Steel
  • Seal Type Mechanical
  • Service Factor 1.15
  • Voltage 230/460
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Agency Compliance CUS
  • Impeller Type Closed
  • Drain Plug No
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1.0
  • Amps 2.8/1.4
  • Max. Fluid Viscosity 31 SSU
  • Height 7-7/8"
  • Length 13-5/16"
  • Width 6-1/2"
  • Inlet 3/4" NPT
  • Outlet 3/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 128 PSI
  • Max. Case Pressure 150 PSI
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Head 50 ft.
  • Best Efficiency GPM @ Head 28 gpm @ 22 ft.
  • Max. GPM @ Head 38 gpm @ 5 ft.
  • Min. GPM @ Head 5 gpm @ 40 ft.
  • Best Efficiency Range GPM @ Head 24 to 33 gpm @ 28 to 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list