PUMP, 1/2 HP, 115/230V, 8.2/4.1 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, 1/2 HP, 115/230V, 8.2/4.1 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMW7
  • Mfr. Model # 4JMW7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.58 lbs

Technical Specs

  • Bearing Type Ball
  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • GPM of Water @ 10 Ft. of Head 34.0
  • GPM of Water @ 20 Ft. of Head 29
  • GPM of Water @ 15 Ft. of Head 32
  • GPM of Water @ 30 Ft. of Head 20
  • GPM of Water @ 25 Ft. of Head 26
  • GPM of Water @ 5 Ft. of Head 38
  • HP 1/2
  • GPM of Water @ 40 Ft. of Head 5
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3,450
  • Phase 1
  • Duty Continuous
  • Housing Material 304 Stainless Steel
  • Impeller Material 304 SS
  • Hz 60
  • Motor Enclosure TEFC
  • Motor Type PSC
  • NEMA/IEC Frame 56J
  • Seal Material Viton
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Service Factor 1.5
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Agency Compliance CUS
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Drain Plug No
  • Impeller Type Closed
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 31 SSU
  • Amps 7.5/3.75
  • Height 7-7/8"
  • Length 12-5/8"
  • Width 9-1/4"
  • Inlet 3/4" NPT
  • Outlet 3/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 200 Degrees F
  • Inlet Pressure 128 PSI
  • Max. Case Pressure 150 PSI
  • Max. Dia. Solids 1/8"
  • Max. Head 50 ft.
  • Min. GPM @ Head 5 gpm @ 40 ft.
  • Max. GPM @ Head 38 gpm @ 5 ft.
  • Best Efficiency GPM @ Head 28 gpm @ 22 ft.
  • Best Efficiency Range GPM @ Head 24 to 33 gpm @ 28 to 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list