PUMP, 1/2 HP, 115/230V, 8.2/4.1 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, 1/2 HP, 115/230V, 8.2/4.1 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMV3
  • Mfr. Model # 4JMV3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Bearing Type Ball
  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • GPM of Water @ 10 Ft. of Head 34.0
  • GPM of Water @ 20 Ft. of Head 29
  • GPM of Water @ 15 Ft. of Head 32
  • GPM of Water @ 25 Ft. of Head 26
  • GPM of Water @ 40 Ft. of Head 5
  • GPM of Water @ 30 Ft. of Head 20
  • Includes Manual
  • HP 1/2
  • Item Centrifugal Pump
  • GPM of Water @ 5 Ft. of Head 38
  • Motor RPM 3,450
  • Phase 1
  • Duty Continuous
  • Housing Material 304 Stainless Steel
  • Hz 60
  • Impeller Material 304 SS
  • Motor Enclosure ODP
  • Motor Type PSC
  • NEMA/IEC Frame 56J
  • Service Factor 1.5
  • Seal Material Viton
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Port Rotation 90 Degrees Increments
  • Agency Compliance CUS
  • Drain Plug No
  • Max. Fluid Viscosity 31 SSU
  • Max. Specific Gravity 1.0
  • Impeller Type Closed
  • Amps 7.5/3.75
  • Height 7-7/8"
  • Length 13-5/16"
  • Width 6-1/2"
  • Inlet 3/4" NPT
  • Outlet 3/4" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 128 PSI
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 150 PSI
  • Best Efficiency GPM @ Head 28 gpm @ 22 ft.
  • Max. Head 50 ft.
  • Max. GPM @ Head 38 gpm @ 5 ft.
  • Min. GPM @ Head 5 gpm @ 40 ft.
  • Best Efficiency Range GPM @ Head 24 to 33 gpm @ 28 to 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list