Skip Content
PUMP,1-1/2 IN TRI-CLMP,46 GPM,,HYTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,1-1/2 IN TRI-CLMP,46 GPM,,HYTR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF22A606
  • Mfr. Model # 22A606
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Check Seat Material 316 Stainless Steel
  • Height 15-1/8"
  • Includes Ball Valve and Manual
  • Item Air Operated Double Diaphragm Pump
  • Length 8-1/2"
  • Max. Flow GPM 46
  • Width 11-1/4"
  • Ball Material PTFE
  • Manifold Connection Single
  • Max. Dia. Solids 3/16"
  • Self-Priming Dry 18 ft.
  • Self-Priming Wet 28 ft.
  • Valve Type Ball
  • Manufacturers Warranty Length 1 yr.
  • Connection Style Tri-Clamp
  • Max. Operating Pressure 100 PSI
  • Air Inlet Size 3/8" FNPT
  • Inlet/Outlet Size 1-1/2"
  • Max. Flow 50 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list