PUMP,1-1/2 HP,3-PH,208-230/460V,16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,1-1/2 HP,3-PH,208-230/460V,16

FLINT & WALLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W733
  • Mfr. Model # 22W733
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1861
  • Shipping Weight 53.1 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Kit/Motor Cover Vertical
  • Item Multi Stage Booster Pump
  • Duty Continuous
  • Motor RPM 3,450
  • GPM @ 40 PSI 15.0
  • GPM @ 100 PSI 12.1
  • GPM @ 60 PSI 14.1
  • GPM @ 80 PSI 13.1
  • Impeller Material Noryl
  • Motor Type 3-Phase
  • Hz 60/50
  • Wetted Materials Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
  • Agency Compliance CSA, CUS, UL Listed
  • Seal Material Stainless Steel, Viton and Carbon/Ceramic
  • Impeller Type Closed
  • GPM @ 200 PSI 4.3
  • Amps 5.7/2.9
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 160 PSI 8.2
  • GPM @ 120 PSI 11.0
  • GPM @ 140 PSI 9.7
  • GPM @ 180 PSI 6.6
  • Height 9"
  • Length 29-3/4"
  • Width 6-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame NEMA 56J
  • Suction Lift 0 ft.
  • Max. Dia. Solids Clear Water
  • Max. Case Pressure 300 PSI
  • Max. Liquid Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list