PUMP,1-1/2 HP,1 PHASE,115/230V,16 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,1-1/2 HP,1 PHASE,115/230V,16 S

FLINT & WALLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W732
  • Mfr. Model # 22W732
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.75 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Kit/Motor Cover Vertical
  • Item Multi Stage Booster Pump
  • Motor RPM 3450
  • Duty Continuous
  • GPM @ 40 PSI 14.7
  • GPM @ 100 PSI 11.9
  • GPM @ 60 PSI 13.8
  • GPM @ 80 PSI 12.9
  • Hz 60
  • Impeller Material Noryl
  • Motor Type Capaicitor Start
  • Seal Material Stainless Steel, Viton and Carbon/Ceramic
  • Wetted Materials Noryl,304 SS,316 SS,Carbon,Ceramic,Viton,BZ
  • GPM @ 200 PSI 4.3
  • Agency Compliance CSA, CUS, UL Listed
  • Impeller Type Closed
  • Amps 21.0/10.5
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 120 PSI 10.8
  • GPM @ 140 PSI 9.7
  • GPM @ 160 PSI 8.2
  • GPM @ 180 PSI 6.6
  • Height 9"
  • Length 29-3/4"
  • Width 6-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame NEMA 56J
  • Max. Dia. Solids Clear Water
  • Suction Lift 0 ft.
  • Max. Case Pressure 300 PSI
  • Max. Liquid Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list