Skip Content
PUMP,1-1/2 HP,1 PHASE,115/230V,16 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,1-1/2 HP,1 PHASE,115/230V,16 S

FLINT & WALLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W717
  • Mfr. Model # 22W717
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1861
  • Shipping Weight 55.2 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Kit/Motor Cover Vertical
  • Motor RPM 3,450
  • HP 1-1/2
  • Item Multi Stage Booster Pump
  • Phase 1
  • Duty Continuous
  • GPM @ 100 PSI 12.1
  • GPM @ 40 PSI 15.0
  • GPM @ 80 PSI 13.1
  • GPM @ 60 PSI 14.1
  • Housing Material 304 SS Shell, Cast Iron Suction And Discharge
  • Motor Type Capaicitor Start
  • Hz 60
  • Motor Enclosure ODP
  • Seal Material Stainless Steel, Buna N and Carbon/Ceramic
  • Impeller Material Noryl
  • Stages 16
  • Voltage 115/230
  • Wetted Materials Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
  • GPM @ 200 PSI 4.3
  • Impeller Type Closed
  • Agency Compliance CSA, CUS, UL Listed
  • GPM @ 160 PSI 8.2
  • Max. Pressure 211 PSI
  • Amps 21.0/10.5
  • GPM @ 140 PSI 9.7
  • Motor Ambient Temp. Rating 65 Degrees C
  • GPM @ 120 PSI 11.0
  • GPM @ 180 PSI 6.6
  • Height 9"
  • Length 29-3/4"
  • Width 6-1/2"
  • Inlet 3/4" FNPT
  • Outlet 3/4" FNPT
  • Manufacturers Warranty Length 1 yr.
  • Frame NEMA 56J
  • Suction Lift 0 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Dia. Solids Clear Water
  • Max. Case Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list