PUMP,DIAPHRAGM,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP,DIAPHRAGM,2 IN

SANDPIPER

Web Price : $4,955.50 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6WY76
  • Mfr. Model # 6WY76
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.4 lbs

Technical Specs

  • Check Seat Material Santoprene(R)
  • Item Air Operated Double Diaphragm Pump
  • Max. Flow GPM 140
  • Manifold Connection Single
  • Self-Priming Wet 29 ft.
  • Self-Priming Dry 24 ft.
  • Max. Dia. Solids 2"
  • Height 20-5/16"
  • Length 13-5/8"
  • Width 21-3/4"
  • Valve Type Flap
  • Manufacturers Warranty Length 1 yr.
  • Connection Style NPT
  • Max. Operating Pressure 125 PSI
  • Air Inlet Size 3/4" FNPT
  • Inlet/Outlet Size 2"
  • Max. Flow 140 gpm
  • Ball Material Santoprene(R)
  • Agency Compliance CE, ATEX, EAC
  • Item - Air Operated Pumps Double Diaphragm Pump
  • Max. Temp - Pumps 275 Degrees F
  • Diaphragm Material - Pumps Santoprene(R)
  • Housing Material - Pumps Aluminum

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list