PUMP,CENTRIFUGAL,3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,3/4HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UA69
  • Mfr. Model # 4UA69
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.5 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3,500
  • Hz 60
  • Impeller Material Cast-Iron
  • Seal Material Carbon Ceramic-Buna N
  • Impeller Type Semi Open
  • Wetted Materials CI, Buna N, Carbon, Ceramic
  • Max. Specific Gravity 1.0
  • Amps 11.3/5.6
  • Height 9-1/8"
  • Length 18-45/64"
  • Width 6-7/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Agency Compliance c UL us
  • Frame 56J
  • Inlet Pressure 100 PSI
  • Max. Pressure 35.4 PSI
  • Best Efficiency Range GPM @ Head 30 to 50 gpm @ 62 to 50 ft.
  • Max. Case Pressure 165 PSI
  • GPM of Water @ 20 Ft. of Head 68
  • GPM of Water @ 10 Ft. of Head 75
  • GPM of Water @ 50 Ft. of Head 50
  • GPM of Water @ 40 Ft. of Head 55
  • GPM of Water @ 15 Ft. of Head 71
  • GPM of Water @ 30 Ft. of Head 62

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list