PUMP,CENTRIFUGAL,1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PUMP,CENTRIFUGAL,1 HP

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UB74
  • Mfr. Model # 4UB74
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.1 lbs
Compare

Technical Specs

  • GPM of Water @ 40 Ft. of Head 85
  • GPM of Water @ 30 Ft. of Head 97
  • GPM of Water @ 60 Ft. of Head 42
  • GPM of Water @ 50 Ft. of Head 68
  • Item Centrifugal Pump
  • Motor RPM 3500
  • Duty Continuous
  • Hz 60
  • Impeller Material 316 Stainless Steel
  • Seal Material Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and SS Parts
  • Wetted Materials ANSI 316L SS,Carbon,Silicon Carbide,Viton
  • Impeller Type Closed
  • Max. Specific Gravity 1
  • Port Rotation Top
  • Amps 4.4-4.2/2.1
  • Length 15-1/4"
  • Height 8-3/4"
  • Width 8-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Frame 48
  • Inlet Pressure 50 PSI
  • Max. Liquid Temp. 250 Degrees F
  • Max. Dia. Solids 1/16"
  • Best Efficiency Range GPM @ Head 38 to 98 gpm @ 62 to 34 ft.
  • Max. Head 68 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list