PUMP,CENTRIFUGAL,1 1/2 HP,1 PH, 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CENTRIFUGAL,1 1/2 HP,1 PH, 115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWP7
  • Mfr. Model # 2ZWP7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.45 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 20 Ft. of Head 104
  • GPM of Water @ 10 Ft. of Head 115
  • GPM of Water @ 15 Ft. of Head 109
  • GPM of Water @ 25 Ft. of Head 99
  • GPM of Water @ 30 Ft. of Head 94
  • GPM of Water @ 40 Ft. of Head 81
  • GPM of Water @ 60 Ft. of Head 40
  • GPM of Water @ 50 Ft. of Head 64
  • Includes Manual
  • Motor RPM 3450
  • Item Pump
  • Duty Continuous
  • Impeller Material Cast-Iron
  • Hz 60
  • Motor Type
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Agency Compliance
  • Impeller Type Semi Open Non-Clogging
  • Port Rotation 4 Position
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, SS
  • Max. Specific Gravity 1.0
  • Amps 13.5/6.4
  • Length 15"
  • Height 6"
  • Width 7-1/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 200 PSI
  • Max. Dia. Solids 1/2"
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 200 PSI
  • Max. Head 67
  • Best Efficiency Range GPM @ Head 55 to 99 gpm @ 55 to 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list