!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,6EC-CIA-SFS,115V,60HZ,SUMP EFFUELNT

PUMP,6EC-CIA-SFS,115V,60HZ,SUMP EFFUELNT

LITTLE GIANT

PUMP,6EC-CIA-SFS,115V,60HZ,SUMP EFFUELNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,6EC-CIA-SFS,115V,60HZ,SUMP EFFUELNT

PUMP,6EC-CIA-SFS,115V,60HZ,SUMP EFFUELNT

LITTLE GIANT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LGP506807
  • Mfr. Model # 506807
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.9 lbs

Technical Specs

  • Item Effluent Pump
  • Hz 60
  • Impeller Material Nylon
  • Flow Rate @ 10 Ft. of Head 50
  • Flow Rate @ 20 Ft. of Head 34
  • Flow Rate @ 60 Ft. of Head 34
  • Flow Rate @ 100 Ft. of Head 50
  • Max. Head 28
  • Max. Diameter Solids 1/2"
  • Thermal Protection PSC
  • Manufacturers Warranty Length 24
  • HP 1/3
  • Amps 5
  • Off Point 28 ft.
  • Flow Rate @ 15 Ft. of Head 42
  • Flow Rate @ 40 Ft. of Head 34
  • Flow Rate @ 80 Ft. of Head 34
  • Flow Rate @ 150 Ft. of Head 42
  • Cord Length 10
  • Max. Liquid Temp. 140 Degrees F
  • Agency Compliance CCSAUS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list