PUMP,1/2HP,115/208-230V, 8.8/4.4-4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP,1/2HP,115/208-230V, 8.8/4.4-4.

DAYTON

Web Price : $1,416.00 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6KHN7
  • Mfr. Model # 6KHN7
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.5 lbs

Technical Specs

  • Application Water, Chemical Transfer
  • GPM of Water @ 10 Ft. of Head 25
  • GPM of Water @ 0 Ft. of Head 30
  • GPM of Water @ 20 Ft. of Head 16
  • GPM of Water @ 23 Ft. of Head 14
  • GPM of Water @ 30 Ft. of Head 11
  • GPM of Water @ 60 Ft. of Head 1
  • GPM of Water @ 40 Ft. of Head 7
  • Height (In.) 13-1/2
  • Includes Hose Adapters
  • Item Pump
  • Inlet/Outlet (In.) 1
  • Length (In.) 20
  • HP 1/2
  • Suction Lift (Ft.) 18
  • Max. Head (Ft.) 70
  • Width (In.) 9
  • Temp. Range (F) 180
  • Type Self-Priming Flexible Impeller
  • Cord Length 8 Ft.
  • Housing Material Bronze
  • Impeller Material Epichlorohydrin
  • Max. Pressure (PSI) 30
  • NEMA Motor Frame 56
  • Motor Type Capacitor-Start
  • Prime in Feet 18
  • RPM 1,725
  • Seal Grease
  • Shaft Material Stainless Steel
  • Self-Priming Yes
  • Characteristics Bronze
  • Max. Viscosity 500
  • GPM of Water @ 11 Ft. of Head 24
  • Voltage 115/230
  • Amps 8.8/4.4
  • Max. SSU @ 1725 RPM 500

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list