!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP, SS, 1/2 HP, 115/230V, 8.4/4.4

PUMP, SS, 1/2 HP, 115/230V, 8.4/4.4

DAYTON

PUMP, SS, 1/2 HP, 115/230V, 8.4/4.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, SS, 1/2 HP, 115/230V, 8.4/4.4

PUMP, SS, 1/2 HP, 115/230V, 8.4/4.4

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,052.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM3ACC5
  • Mfr. Model # 3ACC5
  • UNSPSC # 40151504
  • CATALOGUE PAGE # 2507
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Pump w/Motor
  • HP 1/2
  • Amps 11.2/5.6
  • NEMA Motor Frame 56C
  • Length (In.) 12-19/64
  • Height (In.) 12
  • GPM of Water @ 30 Ft. of Head 9.6
  • Max. Pressure (PSI) 34.6
  • Max. SSU @ 1725 RPM 5000
  • GPM of Water @ 40 Ft. of Head 8.6
  • Prime in Feet 10 Feet and 15 Feet with Foot Valve and Pumps Flooded
  • Shaft Material Stainless Steel
  • Max. Viscosity 5000 SSU
  • Self-Priming Yes
  • Temp. Range (F) 0-180
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact.
  • Type Flexible Impeller
  • Voltage 115/230
  • Inlet/Outlet (In.) 3/4 NPT
  • Impeller Material Nitrile
  • Width (In.) 6-45/64
  • GPM of Water @ 10 Ft. of Head 11.9
  • Max. Head (Ft.) 80
  • Suction Lift (Ft.) 10
  • GPM of Water @ 20 Ft. of Head 10.5
  • GPM of Water @ 60 Ft. of Head 5.4
  • Housing Material 304 Stainless Steel
  • Seal Nitrile Lip
  • RPM 1,725
  • Motor Type ODP
  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • Includes Carrying Handle, Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list