PUMP, MAG DRIVE,1/3 HP, 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP, MAG DRIVE,1/3 HP, 115/208-230

FINISH THOMPSON

Web Price : $1,367.10 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZN4
  • Mfr. Model # 3AZN4
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.5 lbs

Technical Specs

  • Application Acids, Caustics, Plating Solutions, DI-Water
  • Full Load Amps 5.70/2.70-2.85
  • GPM of Water @ 18 Ft. of Head 31
  • GPM of Water @ 15 Ft. of Head 34
  • GPM of Water @ 24 Ft. of Head 23
  • GPM of Water @ 3 Ft. of Head 39
  • GPM of Water @ 6 Ft. of Head 39
  • Item Centrifugal Magnetic Drive Pumps
  • HP 1/3
  • GPM of Water @ 9 Ft. of Head 37
  • Motor Enclosure TEFC
  • Design Centrifugal
  • Motor Type Induction
  • Mounting Horizontal
  • Series DB6
  • Voltage 115/208-230
  • Max. Specific Gravity 1.2
  • Max. Viscosity 100 CPS
  • Bearing Type Thrust & Radial
  • Height 8-19/64"
  • Length 17-13/32"
  • Gasket Material Viton
  • Impeller Material Polypropylene w/Carbon Bushing
  • Inlet 1" FNPT
  • Housing Material Polypropylene
  • Max. Head 33 ft.

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list