Skip Content
PUMA SCBA LP, 30-MIN ALUM, SAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMA SCBA LP, 30-MIN ALUM, SAR

SPERIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR471281
  • Mfr. Model # 471281
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2561
  • Shipping Weight 29.0 lbs

Technical Specs

  • Standards NIOSH
  • Cylinder Material Aluminum
  • Item Self-Contained Breathing Apparatus
  • Duration 30 min.
  • Includes Survivair Puma Hood with Medium Nose Cup, Plain Whistle Alarm, 30 min. Aluminum Cylinder Without Locking Collar, SAR Attachment with Hansen Couplings, Carrying Case
  • PSI 2,216
  • Headgear Included Hood Nosecup
  • Mask Size Medium

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list