Skip Content
PULSE GENERATOR 1 PULSE 4.5 24 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULSE GENERATOR 1 PULSE 4.5 24 VDC

DART CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z392
  • Mfr. Model # 6Z392
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 1508
  • Shipping Weight 0.4 lbs

Product Details

Pulse Generator, Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit to Which It is Mounted, Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored, 1 Pulses per Revolution, Input Voltage 4.5 to 24VDC, Max. RPM 5000, Output Cable Length (Ft.) 6, 3 Wire 18 AWG, Ball Bearings, Operating Temp. -10 to 45 Degree C, Molded Santoprene Rubber Housing

Technical Specs

  • Bearings Ball
  • Item Pulse Generator
  • Operating Temp. -10 to 45 Degree C
  • Construction Molded Santoprene Rubber Housing
  • Function Provides Current Sinking Square-wave Pulses with Frequency Proportional to Shaft RPM of Unit to Which It is Mounted
  • Input Voltage 4.5 to 24 VDC
  • Max. RPM 5000
  • Mounting Pick-up Mounts with a #10-32 Screw Directly to Motor Shaft Being Monitored
  • Output Cable Length (Ft.) 6
  • Conductor Type 3 Wire 18 AWG
  • Pulses per Revolution 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list