Skip Content
PULSE FLAT MOP FRAME, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULSE FLAT MOP FRAME, BLACK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1863893
  • Mfr. Model # 1863893
  • UNSPSC # 47131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.867 lbs

Technical Specs

  • Colour Black
  • For Use With 1863884
  • Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list