PULSAR - GREEN INDIVIDUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULSAR - GREEN INDIVIDUAL

NIGHT SEARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL511408
  • Mfr. Model # 511408
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 1-1/2"
  • Includes Wall and Car Charger
  • Item LED Flare
  • Length 3-1/2"
  • Special Features 9 Light Modes
  • Power Source Lithium Ion Rechargeable Battery
  • Standards IP68, CSA
  • Lens Material Plastic
  • Shell Material Plastic
  • LED Colour Green
  • Diameter 3-1/2"
  • Shell Color Green
  • Item - LED Flares and Batons Flare

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list