PULSAR - 6 PACK - YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULSAR - 6 PACK - YELLOW

NIGHT SEARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL511402
  • Mfr. Model # 511402
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Height 1-1/2"
  • Includes Case and Chargers
  • Item LED Flare
  • Power Source Lithium Ion Rechargeable Battery
  • Length 3-1/2"
  • Special Features 9 Light Modes
  • Lens Material Plastic
  • Standards IP68, CSA
  • Diameter 3-1/2"
  • Shell Material Plastic
  • LED Colour Amber
  • Shell Color Amber
  • Item - LED Flares and Batons Flare

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list