Skip Content
PULLZALL CORDED 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLZALL CORDED 120V AC

WARN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNW885001
  • Mfr. Model # 885001
  • UNSPSC # 27113100
  • CATALOGUE PAGE # 1869
  • Shipping Weight 19.1 lbs

Product Details

Lifts or pulls up to 1,000 lbs. (454 kg). Replaces old-fashioned come-a-longs and chainfalls. Electronic load limiter with LED warning. Variable speed trigger with reversing switch. Dynamic brake. 7/32 inch by 15 foot wire rope. Cordless PullzAll comes with (2) 24 V NiMH batteries and rapid charger.

Technical Specs

  • Item 120 V Corded PullzAll
  • Overall Height 13.25"
  • Overall Length 20"
  • Overall Width 12.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list