Skip Content
PULLY MAGNETIC LASER ALLIGNMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLY MAGNETIC LASER ALLIGNMENT

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-6200
  • Mfr. Model # 40-6200
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 298
  • Shipping Weight 2.3 lbs

Product Details

Decrease vibration - minimize belt and motor bearing wear.Compact size - easy to use on small diameter sheaves.Decrease bearing wear. Use as a laser level - check the height and flatness of motor and gear box mounting plates.

Technical Specs

  • Item Magnetic Sheave Alignment
  • Features Decrease Vibration on Any Pulley/sheave System, Compact Size, Faster Set Ups, Green Beam is 400% More Visible, Use as a Laser Level, Aligns Belts, Pulleys, Sheaves, Sprockets, Gear Trains, Rollers, Platforms, Conveyors, and Other Plant Equipment, Ip Class 67
  • Total Number of Vials 0
  • Laser Class Class II
  • Number of Beams 1
  • Number of Plumb Vials 0
  • Number of 45 Degree Vials 0
  • Accuracy +/-1/8" @ 50 ft.
  • Height 0.625"
  • Includes Red Magnetic Sheave Alignment, Three Precision Machined Magnetic Targets, Instruction Manual with Warranty Card, Hard-Shell Carrying Case
  • Length 1.75"
  • Number of Lines 1
  • Thread Size N
  • Width 6.75"
  • Power Source 2 "AAA" Alkaline Batteries
  • Number of Level Vials 0
  • Leveling Type Manual Leveling
  • Range w/o Detector 50 ft.
  • Number of Scanning Modes 1
  • Number of Dots 0
  • Laser Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list