PULLHANDLE,304SS,SILVER,POLISHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLHANDLE,304SS,SILVER,POLISHED

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LAC4
  • Mfr. Model # 4LAC4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Polished Stainless Steel
  • Colour Silver
  • Item Pull Handle
  • Material 304 Stainless Steel
  • Mounting Type Unthreaded Through Holes
  • Screw Size #8 X 3/4 FH
  • Hardware Not Included
  • Projection 1-19/64"
  • Mounting Hole Center to Center 4-5/32"
  • Grip Dia. 9/16"
  • Grip Height 9/16"
  • Vert. Mounting Hole Ctr. to Ctr. 11/16"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list