PULLEY SWIVEL STEEL 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY SWIVEL STEEL 3IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55803
  • Mfr. Model # 55803
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.96 lbs

Product Details

Swivel steel pulley blocks, diameter 3 inches, overall length 5 inches, maximum rope diameter 3/8 inch.

Technical Specs

  • Item Pulley
  • Case Quantity 2
  • Type Swivel
  • Overall Length 4-3/4"
  • Material Steel
  • Max. Load Capacity 650 lbs.
  • Rope Dia. 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list