Skip Content
PULLEY SWIVEL STEEL 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLEY SWIVEL STEEL 2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55801
  • Mfr. Model # 55801
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.42 lbs

Product Details

Swivel steel pulley blocks, diameter 2 inches, overall length 4 inches, maximum rope diameter 3/8 inch.

Technical Specs

  • Item Pulley
  • Case Quantity 2
  • Type Swivel
  • Material Steel
  • Rope Dia. 3/8"
  • Overall Length 4"
  • Max. Load Capacity 480 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list