Skip Content
PULLEY SWIVEL STEEL 2 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY SWIVEL STEEL 2 1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55802
  • Mfr. Model # 55802
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.58 lbs

Product Details

Swivel steel pulley blocks, diameter 2-1/2 inches, overall length 4-1/2 inches, maximum rope diameter 3/8 inch.

Technical Specs

  • Item Pulley
  • Case Quantity 2
  • Material Steel
  • Type Swivel
  • Overall Length 4-1/2"
  • Rope Dia. 3/8"
  • Max. Load Capacity 550 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list