Skip Content
PULLEY SINGLE GROOVE 7X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLEY SINGLE GROOVE 7X3/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55431
  • Mfr. Model # 55431
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1521
  • Shipping Weight 1.1 lbs

Product Details

Die cast aluminum pulley, single groove, for A-belts, 7 inches outside diameter, 3/4 inch bore, supplied with set screw.

Technical Specs

  • Item Fixed Bore, Spoked, Die-Cast Aluminum Pulleys, 3L, 4L & A Sections
  • Pulley Material Die Cast Aluminum
  • Pulley Bore Type Fixed Bore
  • For V-Belt Section 3L, 4L, A
  • Pulley Bore Dia. 3/4"
  • Pulley Outside Dia. 7.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list