PULLEY SINGLE GROOVE 3X5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY SINGLE GROOVE 3X5/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55412
  • Mfr. Model # 55412
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1521
  • Shipping Weight 0.57 lbs

Product Details

Die cast aluminum pulley, single groove, for A-belts, 3 inches outside diameter, 5/8 inch bore, supplied with set screw.

Technical Specs

  • Item Pulleys
  • Pulley Material Die Cast Aluminum
  • Pulley Outside Dia. 3.00"
  • Pulley Bore Type Fixed Bore
  • For V-Belt Section 3L, 4L, A
  • Pulley Bore Dia. 5/8"
  • Includes 5/16" x 1/2" UNC Set Screws
  • Set Screw Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list