Skip Content
PULLEY PULLER 5 TONS REACH 2IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLEY PULLER 5 TONS REACH 2IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FX50
  • Mfr. Model # 29FX50
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • Application Removing Timing Gears, Fan Pulley, Harmonic Balancers and Other Parts with Tapped Holes
  • Capacity 5 Tons
  • Includes (2) Cap Screws 3/8"-16 X 3"
  • Spread (In.) 1-3/4 - 4-1/2
  • Reach 2"
  • For Use With Open End Wrench or Adjustable Wrench
  • Item Pulley Puller
  • Screw Size 5/8"-18 x 5-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list