PULLEY,ONE GROOVE,BORE 0.3750 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY,ONE GROOVE,BORE 0.3750 IN

DYNAROLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZGY3
  • Mfr. Model # 1ZGY3
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Bore Dia. (In.) 0.3750
  • Bearing Type Stainless Steel Ball
  • For Use With Elastomer O-Ring Belts
  • Includes -
  • Item Motion Control Pulley
  • Outside Dia. (mm) -
  • Outside Dia. (In.) 2.5000
  • Type -
  • Width (mm) -
  • Groove One
  • Agency Compliance -
  • Width (In.) 0.2810
  • Bore Dia. (mm) -
  • Belt Dia. (In.) 3/16
  • Belt Dia. (mm) -
  • Pulley Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list