Skip Content
PULLEY MINI PRUSIK MINDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLEY MINI PRUSIK MINDING

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZP59A
  • Mfr. Model # P59A
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 2635
  • Shipping Weight 0.286 lbs

Product Details

Mini high efficiency and lightweight prusik pulley. 1 inch tread diameter aluminum sheave mounted on sealed ball bearings for excellent efficiency (91%). Compact and lightweight. MBS: 23 kN. Certification: CE EN 12278: NFPA 1983 (2006 ed.) L rated.

Technical Specs

  • Height 3"
  • Finish Anodized
  • Item Pulley
  • Material High Strength Aluminum
  • Type Prusik Minding
  • Overall Length 3"
  • Width 2-1/2"
  • Rope Dia. 17/64" to 7/16"
  • Eye Inside Dia. 1"
  • Max. Load Capacity 23 kN
  • Sheave Outside Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list