Skip Content
PULLEY FIXED STEEL 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLEY FIXED STEEL 3IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55813
  • Mfr. Model # 55813
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.99 lbs

Product Details

Fixed steel pulley blocks, diameter 3 inches, overall length 4-3/4 inches, maximum rope diameter 3/8 inch.

Technical Specs

  • Item Pulley
  • Case Quantity 2
  • Material Steel
  • Type Fixed
  • Overall Length 4-3/4"
  • Rope Dia. 3/8"
  • Max. Load Capacity 650 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list