PULLEY BLOCK,FIBROUS ROPE,1760 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY BLOCK,FIBROUS ROPE,1760 LB.

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRV6
  • Mfr. Model # 4FRV6
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.28 lbs

Technical Specs

  • Bearing Type Plain
  • Sheave Material Nylatron
  • Item Pulley Block
  • Finish Natural
  • Block Material 316 Stainless Steel
  • Designed For Fibrous Rope
  • Attachment Type Swivel Shackle Head
  • Rope Dia. 1/2"
  • Working Load Limit 1760 lb.
  • Sheave Outside Dia. 2"
  • Eye Hook Inside Dia. 15/32"
  • Sheave Width 21/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list