PULLEY BLOCK,FIBROUS ROPE,1760 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY BLOCK,FIBROUS ROPE,1760 LB.

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRV4
  • Mfr. Model # 4FRV4
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Finish Natural
  • Sheave Material Nylatron
  • Bearing Type Plain
  • Designed For Fibrous Rope
  • Block Material 316 Stainless Steel
  • Item Pulley Block
  • Working Load Limit 1760 lb.
  • Mounting Hole Dia. 1/4"
  • Rope Dia. 1/2"
  • Sheave Width 21/32"
  • Sheave Outside Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list