Skip Content
PULLEY BLOCK,FIBROUS ROPE,1650 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY BLOCK,FIBROUS ROPE,1650 LB.

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRY3
  • Mfr. Model # 4FRY3
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.28 lbs

Technical Specs

  • Includes Shackle
  • Finish Painted
  • Item Swivel Pulley Block
  • Bearing Type Plain
  • Designed For Fibrous Rope
  • Block Material 316 Stainless Steel
  • Sheave Material Acetal
  • Working Load Limit 1650 lb.
  • Mounting Hole Dia. 15/32"
  • Attachment Type Swivel Shackle Head
  • Rope Dia. 1/2"
  • Sheave Width 21/32"
  • Sheave Outside Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list