PULLEY BLOCK 7000LBS 3/8 WIRE ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLEY BLOCK 7000LBS 3/8 WIRE ROPE

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA3329
  • Mfr. Model # 3329
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Finish Gray
  • Item Pulley Block
  • Bearing Type Ball and Roller
  • Sheave Material Steel
  • Block Material Steel
  • Designed For Tirfor & Tirak
  • Working Load Limit 7000 lb.
  • Max. Cable Size 3/8"
  • Rope Dia. 5/16" - 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list