Skip Content
PULLEY BLOCK 16000LBS 5/8 WIRE ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLEY BLOCK 16000LBS 5/8 WIRE ROPE

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA31629
  • Mfr. Model # 31629
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Bearing Type Ball and Roller
  • Item Pulley Block
  • Finish Gray
  • Designed For Tirfor & Tirak
  • Block Material Steel
  • Sheave Material Steel
  • Max. Cable Size 5/8"
  • Working Load Limit 16,000 lbs.
  • Rope Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list