Skip Content
PULLEY AWNING SNG SWIVEL 2IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLEY AWNING SNG SWIVEL 2IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL55919
  • Mfr. Model # 55919
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 1100
  • Shipping Weight 0.43 lbs

Product Details

Single swivel awning pulley, outside diameter 2 inches, fits rope diameter 7/16 inch, safe working load limit 330 lbs.

Technical Specs

  • Type Single Swivel
  • Case Quantity 2
  • Item Pulley
  • Rope Dia. 1/2"
  • Wheel Dia. 2"
  • Max. Load Capacity 330 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list